Skip Content
RATCHET AEROSPACE 7 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET AEROSPACE 7 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5249HS
  • Mfr. Model # 5249HS
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Vertical Hole Drilled in Drive Plug For Installation of Frangible Collars on Threaded Pins
  • Finish Chrome
  • Drive Size 3/8"
  • Item Aerospace Ratchet
  • Overall Length 7"
  • Head Style Pear
  • Number of Geared Teeth 24
  • Reversing Yes
  • Min. Arc Swing 15.0 Degrees
  • Material Steel
  • Standards Federal Specification GGG-W-641E, ANSI B107.10M, ASME B107.10M
  • Repair Kit Mfr. No. J5249HSRK
  • Head Movement Fixed
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list