Skip Content
RATCHET 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET 3/8IN

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR380
  • Mfr. Model # R380
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Technical Specs

  • Features Metal Housing
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Item Cordless Ratchet
  • Max. Torque 70 ft.-lbs.
  • Battery Pack Replacement Mfr. No. BL144
  • Clutch Style Ratcheting
  • Battery Included No
  • Drive Size 3/8"
  • No Load RPM 225
  • Tool Weight 2.8 lbs.
  • Voltage 14.4
  • Tool Length 12-2/5"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list