Skip Content
RATCHET 3/8IN 12V BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 3/8IN 12V BARE TOOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR1130
  • Mfr. Model # R1130
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.2 lbs

Technical Specs

  • Handle Type Inline
  • Item Ratchet Wrench
  • Features Compact Design and Patent-Pending Slim-Line Battery Improves Access In Tight Areas, Polished Aluminum Housing Withstands Manual Ratcheting and Resists Wear, Impact and Chemical Damage, Variable-Speed Paddle Trigger Allows Different Grip Techniques, Compact and Durable Motor, All-Metal Gear Train for Long Life and Durability
  • Includes Tool Only
  • Max. Torque 360 in.-lbs.
  • Battery Included No
  • Battery Pack Replacement 20UJ09
  • Drive Size 3/8"
  • No Load RPM 0 to 260
  • Tool Weight 1.7 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Battery Capacity 2.0Ah
  • Tool Length 10-1/8"
  • Voltage 12.0
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list