Skip Content
RATCHET 3/8DR 9-1/2 TEARDROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 3/8DR 9-1/2 TEARDROP

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM11-974
  • Mfr. Model # 11-974
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.942 lbs

Technical Specs

  • Features Compact Head Design Permits Use in Confined Areas, Recessed Reversing Lever Has as On/Off Markings for Safety, Torque Wrap Design Reduces Stress on Gear and Pawl Teeth for Greater Strength and Durability, Unique "Hour Glass" Handle Design Has a Concave Shape Conforming to the Grip of the Hand Which Reduces Fatigue and Improved Comfort
  • Finish Chrome
  • Material High Alloy Steel
  • Item Ratchet
  • Drive Size 3/8"
  • Overall Length 9.5"
  • Standards ASME B107.10M, US Federal Spec. GGG-W-641E
  • Head Style Teardrop
  • Min. Arc Swing 10 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Repair Kit 11-991
  • Number of Geared Teeth 36
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No
  • Head Movement Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list