Skip Content
RATCHET, 3/8 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET, 3/8 DRIVE

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG105D3
  • Mfr. Model # 105D3
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 2751
  • Shipping Weight 1.72 lbs

Product Details

3/8 inch compact air ratchet. Delivers 25 ft-lbs of maximum torque and 250 RPM free speed resulting in plenty of power to get the job done fast. Unique head construction provides improved durability and tool life. Low profile forward/reverse control eliminates accidental directional changes. Lightweight at only 1.4 lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • Item Drive Air Ratchet
  • Length 7.30"
  • Max. Torque 25 ft.-lbs.
  • Duty General
  • Exhaust Adjustable
  • Reversing Yes
  • Throttle Lever
  • Tool Weight 1.4 lb.
  • Torque Range 5 - 20 ft.-lbs.
  • Handle Material In-line
  • Head Width 1-1/2"
  • Free Speed 250 RPM
  • Head Height 1-1/16"
  • Required Pressure 90 psi
  • Min. Hose 3/8"
  • Square Drive Size 3/8"
  • Air Inlet 1/4"
  • Includes tool only
  • Housing Material Aluminium
  • CFM @ Full Load 18.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list