Skip Content
RATCHET 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5249
  • Mfr. Model # 5249
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.6 lbs

Product Details

3/8 inch drive classic pear head ratchet. Features 15 degree arc swing, 24 tooth design, low profile head and 7 inch length.

Technical Specs

  • Features Reversing Lever Designed for Quick, One Hand Operation, Low Profile Head for Access in Constricted Areas
  • Finish Black Oxide
  • Item Hand Ratchet
  • Material Alloy Steel
  • Drive Size 3/8"
  • Standards ASME B107.10M
  • Head Style Pear
  • Number of Geared Teeth 24
  • Repair Kit J5249RK
  • Overall Length 7"
  • Min. Arc Swing 15 Deg.
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 3/8" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list