Skip Content
RATCHET 3/8 DR STUBBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 3/8 DR STUBBY

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5248S
  • Mfr. Model # 5248S
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.27 lbs

Product Details

#/8 inch drive mini ratchet. 3/8 inch square drive in 1/4 inch body for tight applications.

Technical Specs

  • Features Low Profile Head for Access in Constricted Areas, Knurled Slip-Resistant Grip
  • Item Hand Ratchet
  • Finish Chrome
  • Drive Size 3/8"
  • Material Alloy Steel
  • Head Style Pear
  • Overall Length 5"
  • Number of Geared Teeth 24
  • Standards ASME B107.10M
  • Min. Arc Swing 15 Deg.
  • Repair Kit J6064RK
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 3/8" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list