RATCHET,3/8 DR,ROUND,SWIVEL,11 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHET,3/8 DR,ROUND,SWIVEL,11 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZC8
  • Mfr. Model # 5TZC8
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Finish Polished Chrome
  • Material Chrome Vanadium
  • Item Flexible Head Ratchet
  • Drive Size 3/8"
  • Head Style Round
  • Reversing Yes
  • Min. Arc Swing 5 Degrees
  • Overall Length 11"
  • Number of Geared Teeth 72
  • Features Flexible Up to 270 Degrees
  • Insulated / Uninsulated Uninsulated
  • Standards ANSI/ASME
  • Head Movement Flexible
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list