RATCHET 3/8 DR LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET 3/8 DR LONG

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5250
  • Mfr. Model # 5250
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.8 lbs

Product Details

3/8 inch drive classic long handle ratchet.

Technical Specs

  • Features Reversing Lever Designed for Quick, One Hand Operation, Low Profile Head for Access in Constricted Areas
  • Finish Nickel Chrome, Black Oxide
  • Item Hand Ratchet
  • Material Steel
  • Drive Size 3/8"
  • Overall Length 11"
  • Head Style Pear
  • Standards ASME B107.10M
  • Number of Geared Teeth 24
  • Repair Kit J5252FRK
  • Min. Arc Swing 15 Deg.
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 3/8" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list