RATCHET,3/8 DR, FLEX-HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHET,3/8 DR, FLEX-HEAD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZD0
  • Mfr. Model # 5TZD0
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 16
  • Shipping Weight 0.9 lbs

Product Details

Flexible head ratchet, push button release, reversing yes, pear head style, min. arc swing (Degrees) 7-1/2, number of geared teeth 48, flexible head (Deg.) up to 180, polished chrome finish, chrome vanadium.

Technical Specs

  • Finish Polished Chrome
  • Features Flexible Up to 180 Degrees
  • Drive Size 3/8"
  • Material Chrome Vanadium
  • Head Style Pear
  • Overall Length 12"
  • Number of Geared Teeth 48
  • Min. Arc Swing 7-1/2 Degrees
  • Head Movement Flexible
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Item Hand Ratchet
  • Standards ANSI/ASME
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list