Skip Content
RATCHET,3/8 DR,8-12 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHET,3/8 DR,8-12 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZE9
  • Mfr. Model # 5TZE9
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 17
  • Shipping Weight 1.0 lbs

Product Details

Telescoping ratchet, pushbutton release, reversing yes, pear head style, min. arc swing 5 degrees, numbre of geared teeth 72, polished chrome finish, chrome vanadium.

Technical Specs

  • Features Telescoping
  • Drive Size 3/8"
  • Material Chrome Vanadium
  • Finish Polished Chrome
  • Head Style Pear
  • Overall Length 8" - 12"
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Item Hand Ratchet
  • Standards ANSI/ASME
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list