Skip Content
RATCHET,3/8 DR,7 1/2 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET,3/8 DR,7 1/2 L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5XB65
  • Mfr. Model # 5XB65
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Polished Chrome
  • Item Quick Release Ratchet
  • Material Steel w/Cushion Grip
  • Drive Size 3/8"
  • Overall Length 7-1/2"
  • Head Style Pear
  • Reversing Yes
  • Min. Arc Swing 5.0 Degrees
  • Number of Geared Teeth 72
  • Standards ANSI/ASME
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Features Cushion Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list