Skip Content
RATCHET 3/8 DR 1000V SE 7 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET 3/8 DR 1000V SE 7 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFT-J.151AVSE
  • Mfr. Model # FT-J.151AVSE
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Insulated
  • Features Spring Ball, 2 Color Warning Handle: Changes From Orange To Yellow If Insulation Integrity Compromised
  • Item Insulated Ratchet
  • Material Bi-Material
  • Drive Size 3/8"
  • Head Style Ball
  • Overall Length 7"
  • Reversing No
  • Number of Geared Teeth 0
  • Head Movement Fixed
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List