Skip Content
RATCHET 3/4IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHET 3/4IN DRIVE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW140R
  • Mfr. Model # W140R
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.96 lbs

Technical Specs

  • Drive Size 3/4"
  • Finish Chrome
  • Material Aluminum Bronze
  • Item Nonsparking Ratchet
  • Head Style Round
  • Overall Length 18"
  • Reversing Yes
  • Features Corrosion Resistant, Non-Magnetic, Non-Sparking
  • Standards FM Approved
  • Number of Geared Teeth 12
  • Min. Arc Swing 30 Degrees
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list