Discontinued with Replacement
RATCHET,3/4 DR,19-1/2-30 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHET,3/4 DR,19-1/2-30 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZF0
  • Mfr. Model # 5TZF0
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 23
  • Shipping Weight 7.4 lbs
Suggested Replacement Product
HAND RATCHET 3/4IN DR 20IN L

Your Price: NA

Product Details

Quick push button release. Pear head style. Reversing. Polished chrome finish. Chrome vanadium.

Technical Specs

  • Overall Length 19-1/2" - 30"
  • Material Chrome Vanadium
  • Number of Geared Teeth 24
  • Head Style Pear
  • Finish Polished Chrome
  • Drive Size 3/4"
  • Features Telescoping
  • Min. Arc Swing 15 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Item Hand Ratchet
  • Reversing Yes
  • Standards ANSI/ASME
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list