RATCHET 1/4IN 18 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RATCHET 1/4IN 18 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWATR14
  • Mfr. Model # ATR14
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

Ratchets remove and installs nuts, bolts and in a variety of automotive to commercial applications. Ball socket retainers provide fast socket replacement.

Technical Specs

  • Tool Weight 1.1 lbs.
  • Torque Range 5 - 15 ft.-lbs.
  • Min. Hose 3-1/8"
  • Air Inlet 1/4" NPT(F)
  • Square Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list