Skip Content
RATCHET 1/4IN 12V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 1/4IN 12V KIT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR1120K1
  • Mfr. Model # R1120K1
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 407
  • Shipping Weight 2.2 lbs

Technical Specs

  • Handle Type Inline
  • Includes Ratchet Wrench, Battery, Bag
  • Max. Torque 360 in.-lbs.
  • Item Ratchet Wrench
  • No Load RPM 0 to 260
  • Battery Included IRGBL1203
  • Drive Size 1/4"
  • Tool Weight 1.7 lbs.
  • Voltage 12.0
  • Battery Capacity 2.0 Ah
  • Battery Included / Bare Tool Battery Included
  • Tool Length 10-1/8"
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list