Skip Content
RATCHET,1/4 IN DRIVE,6 IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET,1/4 IN DRIVE,6 IN OAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XDL5
  • Mfr. Model # 6XDL5
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Quick Release
  • Material Chrome Vanadium
  • Item Ratchet, Flexible Head
  • Finish Polished Chrome
  • Drive Size 1/4"
  • Head Style Pear Shaped
  • Overall Length 6"
  • Reversing Yes
  • Number of Geared Teeth 72
  • Min. Arc Swing 13.85 Degrees
  • Standards ANSI
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list