RATCHET, 1/4 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET, 1/4 DRIVE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG105D2
  • Mfr. Model # 105D2
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 2751
  • Shipping Weight 1.72 lbs

Product Details

1/4 inch compact air ratchet. Delivers 25 ft-lbs of maximum torque and 250 RPM free speed resulting in plenty of power to get the job done fast. Unique head construction provides improved durability and tool life. Low profile forward/reverse control eliminates accidental directional changes. Lightweight at only 1.4 lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • Item Drive Air Ratchet
  • Length 7.30"
  • Max. Torque 25 ft.-lbs.
  • Exhaust Adjustable
  • Duty General
  • Reversing Yes
  • Throttle Lever
  • Tool Weight 1.4 lb.
  • Torque Range 5 - 20 ft.-lbs.
  • Handle Material In-line
  • Head Width 1-1/2"
  • Head Height 1-1/16"
  • Free Speed 250 RPM
  • Square Drive Size 1/4"
  • Required Pressure 90 psi
  • Min. Hose 3/8"
  • Air Inlet 1/4"
  • Includes tool only
  • Housing Material Aluminium
  • CFM @ Full Load 18.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list