RATCHET 1/4 DR LOCKING ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET 1/4 DR LOCKING ADAPTER

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4759BLS
  • Mfr. Model # 4759BLS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Black Oxide
  • Features Positive Socket Retention
  • For Use With Male/Male and Female/Female Adapting
  • Item Socket Adapter
  • Number of Pieces 1
  • Drive Size 1/4"
  • Overall Length 1-11/16"
  • Includes Hex Key, Knurl Locking Ring
  • Drive Type Female Square
  • Output Drive Size 1/4"
  • Output Drive Type Male Square
  • Locking Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list