Skip Content
RATCHET,1/4 DR,FLEX-HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET,1/4 DR,FLEX-HEAD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZD1
  • Mfr. Model # 5TZD1
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 14
  • Shipping Weight 0.34 lbs

Product Details

Flex head ratcheting wrench. Quick push-button release. Pear head style. Reversing. Polished chrome finish. Chrome vanadium.

Technical Specs

  • Features Flexible Up to 180 Degrees
  • Drive Size 1/4"
  • Material Chrome Vanadium
  • Finish Polished Chrome
  • Head Style Pear
  • Overall Length 6"
  • Number of Geared Teeth 48
  • Reversing Yes
  • Min. Arc Swing 7-1/2 Degrees
  • Head Movement Flexible
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Item Hand Ratchet
  • Standards ANSI/ASME
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list