Skip Content
RATCHET 1/2DR QUICK RELEASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 1/2DR QUICK RELEASE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5450XLQR
  • Mfr. Model # 5450XLQR
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Quick Release Ratchet
  • Finish Double Nickel Chrome
  • Material Steel
  • Head Style Pear
  • Drive Size 1/2"
  • Overall Length 15"
  • Number of Geared Teeth 45
  • Min. Arc Swing 8 Degrees
  • Reversing Yes
  • Features Corrosion Resistant
  • Standards ASME B107.10M
  • Repair Kit Mfr. No. J5449XLQRRK
  • Insulated / Uninsulated Uninsulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list