Skip Content
RATCHET 1/2DR 10-1/2IN TEARDRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 1/2DR 10-1/2IN TEARDRO

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM12-972
  • Mfr. Model # 12-972
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Features Compact Head Design Permits Use in Confined Areas, Recessed Reversing Lever Has as On/Off Markings for Safety, Torque Wrap Design Reduces Stress on Gear and Pawl Teeth for Greater Strength and Durability, Unique "Hour Glass" Handle Design Has a Concave Shape Conforming to the Grip of the Hand Which Reduces Fatigue and Improved Comfort
  • Finish Black Oxide
  • Item Ratchet
  • Material High Alloy Steel
  • Drive Size 1/2"
  • Head Style Teardrop
  • Overall Length 10.5"
  • Min. Arc Swing 10 deg.
  • Standards ASME B107.10M, US Federal Spec. GGG-W-641E
  • Repair Kit 12-990
  • Number of Geared Teeth 36
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing Yes
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list