RATCHET,1/2 IN DRIVE,12 IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHET,1/2 IN DRIVE,12 IN OAL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XDL7
  • Mfr. Model # 6XDL7
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Features Quick Release
  • Head Style Pear Shaped
  • Drive Size 1/2"
  • Material Chrome Vanadium
  • Item Ratchet, Flexible Head
  • Finish Polished Chrome
  • Overall Length 12"
  • Number of Geared Teeth 72
  • Reversing Yes
  • Min. Arc Swing 13.85 Degrees
  • Insulated / Uninsulated Uninsulated
  • Standards ANSI
  • Head Movement Fixed
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list