RATCHET, 1/2 DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHET, 1/2 DRIVE

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG1207MAX-D4
  • Mfr. Model # 1207MAX-D4
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 2751
  • Shipping Weight 3.55 lbs

Product Details

1/2 in. square drive air ratchet. Delivers maximum power (65 ft-lbs of max torque), control and comfort. Variable speed regulator for ultimate control. 360-degree swivel air inlet and exhaust system. Composite handle. Fully variable, feather-touch trigger. Integrated muffler reduces noise levels.

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Item Air Ratchet Wrench
  • Max. Torque 65 ft.-lbs.
  • Duty Industrial
  • Length 10-3/4"
  • Exhaust Front
  • Reversing Yes
  • Throttle Trigger
  • Torque Range 10 - 60 ft.-lbs.
  • Tool Weight 3.19 lbs.
  • Handle Material Inline
  • Head Width 2"
  • Head Height 1-5/16"
  • Free Speed 200 RPM
  • Required Pressure 90 PSI
  • Min. Hose 3/8"
  • Square Drive Size 1/2"
  • Air Inlet 1/4" NPT
  • CFM @ Full Load 23.0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list