Skip Content
RATCHET 1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHET 1/2 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5450
  • Mfr. Model # 5450
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 33
  • Shipping Weight 2.0 lbs

Product Details

Long handle 1/2 inch drive ratchet, 16 inches long. Long handle for added leverage. 24 tooth gear/floating pawl design provides 15 degrees ratcheting angle. Thin head design for access onto tight work areas.

Technical Specs

  • Item Hand Ratchet
  • Features Reversing Lever Designed for Quick, One Hand Operation, Low Profile Head for Access in Constricted Areas, Knurled Slip-Resistant Grip, Field Repairable
  • Head Style Pear
  • Material Alloy Steel
  • Finish Full Polish
  • Overall Length 16"
  • Drive Size 1/2"
  • Standards ASME B107.10M
  • Number of Geared Teeth 24
  • Repair Kit J5449RK
  • Min. Arc Swing 15 Deg.
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With 1/2" Drive Sockets
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list