Skip Content
RATCHET,1/2 DR,13 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHET,1/2 DR,13 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZF8
  • Mfr. Model # 5TZF8
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 20
  • Shipping Weight 1.6 lbs

Product Details

Indexible, swivel ratcheting wrench, quick push button release, pear head style, reversing, polished chrome finish, chrome vanadium.

Technical Specs

  • Finish Chrome
  • Drive Size 1/2"
  • Overall Length 12"
  • Material Steel
  • Head Style Pear
  • Number of Geared Teeth 48
  • Min. Arc Swing 7-1/2 Deg.
  • Head Movement Indexable
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Item Hand Ratchet
  • Features 360 deg. Rolling Function
  • Standards ANSI, ASME
  • Reversing Yes
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list