Skip Content
RAT WRENCH SET 8-19MM IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAT WRENCH SET 8-19MM IND

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM85488
  • Mfr. Model # 85488
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.465 lbs

Technical Specs

  • Finish Chrome
  • Item Ratcheting Wrench Set
  • Number of Pieces 12
  • SAE or Metric Metric
  • Flexible Head 180 Degrees
  • Number of Geared Teeth 72
  • Number of Points 12
  • Wrenches Included 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Indexable Ratcheting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list