Skip Content
RAT WIRE-HKV 1IN X 10FT # 700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAT WIRE-HKV 1IN X 10FT # 700

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60103
  • Mfr. Model # 60103
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3236
  • Shipping Weight 1.68 lbs

Product Details

Ratcheting tiedown, u-hook 1 inch x 10 ft.

Technical Specs

  • Strap Width 1"
  • Body Material Polyester
  • Colour Black
  • Includes Tie down Warning Sheet Rev 5.10
  • Item Cargo Strap
  • Fitting Style J-Hook
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only
  • Hardware Material Steel
  • Working Load Limit 1,000 lbs.
  • Breaking Strength 2100 lbs.
  • Adjustment Type Ratchet
  • Strap Length 10 ft.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list