RAT U-HOOK 1IN X 15FT # 700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAT U-HOOK 1IN X 15FT # 700

LOAD HUGGER

Web Price : $28.87 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60101X15
  • Mfr. Model # 60101X15
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3236
  • Shipping Weight 1.29 lbs

Product Details

Ratcheting tiedown, u-hook 1 inch x 15 ft.

Technical Specs

  • Includes Tie down Warning Sheet Rev 5.10
  • Colour Black
  • Item Cargo Strap
  • Working Load Limit 700 lbs.
  • Breaking Strength 2100 lbs.
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only
  • For Use With Vans, Trucks, Trailers
  • Standards US DOT: FMCSA: WSTDA
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down End Type U-Hook
  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down Length 15 ft.
  • Cargo Tie Down End Material Steel
  • Cargo Tie Down Width 1"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list