Skip Content
RAT U-HOOK 1 X 10FT # 700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAT U-HOOK 1 X 10FT # 700

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60101
  • Mfr. Model # 60101
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3236
  • Shipping Weight 1.21 lbs

Product Details

Ratcheting tiedown, u-hook 1 inch x 10 ft.

Technical Specs

  • Strap Width 1"
  • Colour Black
  • Item Cargo Strap
  • Body Material Polyester
  • Includes Tie down Warning Sheet Rev 5.10
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only
  • Fitting Style J-Hook
  • Adjustment Type Ratchet
  • Hardware Material Steel
  • Breaking Strength 2100 lbs.
  • Strap Length 10 ft.
  • Working Load Limit 700 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list