RAT TAIL 5INMAG 12.0A 10000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RAT TAIL 5INMAG 12.0A 10000RPM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW831
  • Mfr. Model # DW831
  • UNSPSC # 27112706
  • CATALOGUE PAGE # 422
  • Shipping Weight 8.89 lbs

Product Details

Angle grinder, 5 inch, 12 amp, popular rat tail style. High power to weight ratio. Ergonomically comfortable operation. Ball bearings and spiral gears. Includes: wheel, wrench, flange, clamp and nut guard.

Technical Specs

  • Includes Grinding Wheel, Wrench, Backing Flange, Clamp Nut, Keyless Adjustable Guard, 2 Position Side Handle
  • Features Adjustable Guard, External Brush Caps, Power-to-weight Ratio for Greater Efficiency, Rear Handle Design, Sealed Ball and Roller Bearings
  • Item Angle Grinder
  • Number of Conductors 2
  • Cord Length 8 ft.
  • Handle Design Rat Tail
  • No Load RPM 10,000
  • Switch Type Trigger
  • Speed Type Single
  • Tool Length 14-19/64"
  • Voltage 120 VAC
  • Tool Weight 7.4 lbs.
  • Wheel Dia. 5"
  • Spindle Thread Size 5/8"-11
  • Lock-on Yes
  • Lock-off No
  • Nominal Amps 12
  • Corded/Cordless Corded

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list