RAT HOOK+KPR 2IN X 27FT # 1600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAT HOOK+KPR 2IN X 27FT # 1600

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60515
  • Mfr. Model # 60515
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Yellow
  • Item Cargo Strap
  • Includes Tiedown Safety Bulletin Rev 5.10
  • Body Material Polyester
  • Hardware Material Steel
  • Fitting Style Hook and Keeper
  • Working Load Limit 1,600 lbs.
  • Strap Length 27 ft.
  • Strap Width 2"
  • Adjustment Type Ratchet
  • Breaking Strength 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list