Skip Content
RAT HOOK+KPR 1IN X 10FT # 700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAT HOOK+KPR 1IN X 10FT # 700

LOAD HUGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL60105
  • Mfr. Model # 60105
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Meet all DOT and CVSA requirements. Flexible, conforms to and controls the load. Ratchet assembly allows fast, easy adjustment

Technical Specs

  • Colour Black
  • For Use With 60105
  • Item Tie-Down Strap
  • Body Material Polyester
  • Hardware Material Steel
  • Fitting Style J-Hook
  • Adjustment Type Ratchet
  • Strap Width 1"
  • Breaking Strength 2100 lb.
  • Working Load Limit 700 lbs.
  • Strap Length 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list