Skip Content
RAT GLUE BOARDS,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAT GLUE BOARDS,PK 2

KNESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VFA3
  • Mfr. Model # 6VFA3
  • UNSPSC # 10191701
  • CATALOGUE PAGE # 1716
  • Shipping Weight 0.4 lbs

Product Details

Rat Glue Boards, Size 6 x 5 x 0.1 In., For Use On Mice and Rodents, Indoors, Overall Length 6-1/2 In., Overall Width 5 In., Base Width 5, 4 Capacity, Cardboard & Glue Material.

Technical Specs

  • Capacity 4
  • Item Rat Glue Boards
  • Material Cardboard & Glue
  • Overall Width 5"
  • Overall Length 6-1/2"
  • Includes (2) Glue traps
  • Overall Height 1/8"
  • Disposable Yes
  • Used For Mice and Rodents
  • Trap Style Board

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list