RAT DISPOSABLE STATION TIER 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAT DISPOSABLE STATION TIER 1

MOTOMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCO76580
  • Mfr. Model # 76580
  • UNSPSC # 10190000
  • CATALOGUE PAGE # 1716
  • Shipping Weight 0.38 lbs

Product Details

Meets PRMA's highest level of station security and quality. Proven to be tamper-resistant to kids and dogs.Can be used indoors or out. Comes with a clear lid for easy bait monitoring. When bait is gone, simply discard the station.

Technical Specs

  • Item Tomcat Rat Disposable
  • Colour Red
  • Includes Clear Lid
  • Overall Length 3.125
  • Material Plastic
  • Weight 0.80
  • Overall Height 7.75
  • Overall Width 5.5
  • Used For Rats and Mice
  • Disposable Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list