RAT 6PT NL REP SUSP FIT OMEGA II T1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAT 6PT NL REP SUSP FIT OMEGA II T1

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14A19945
  • Mfr. Model # 14A19945
  • UNSPSC # 46181706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Suspension Adjustment Ratchet
  • For Use With Omega II Type 1 Hard Hat
  • Item Suspension
  • Material Nylon
  • Number of Suspension Points 6
  • Fits Hat Size 6-1/2 - 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list