Skip Content
RASP HALF RD WOOD BAST 8IN X 203MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RASP HALF RD WOOD BAST 8IN X 203MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH19394N
  • Mfr. Model # 19394N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.29 lbs

Product Details

Half round bastard cut wood rasp, 8 inches/200 mm.

Technical Specs

  • Length 8"
  • Cut Type Bastard
  • Application Used by Woodworkers, Hobbyists And Plumbers
  • Item Wood Rasp
  • Edges Single Cut
  • Pattern American
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List