Skip Content
RASP HALF RD WOOD BAST 10IN 254MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RASP HALF RD WOOD BAST 10IN 254MM

NICHOLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NCH19427N
  • Mfr. Model # 19427N
  • UNSPSC # 27111921
  • CATALOGUE PAGE # 243
  • Shipping Weight 0.585 lbs

Product Details

Half round bastard cut wood rasp, 10 inches/250 mm.

Technical Specs

  • Length 10"
  • Cut Type Bastard
  • Item Wood Rasp
  • Application Used by Woodworkers, Hobbyists And Plumbers
  • Pattern American
  • Edges Single Cut
  • Profile Shape Half-Round

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List