Skip Content
RAPRENCH HD 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAPRENCH HD 10IN

RIDGID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDG31395
  • Mfr. Model # 31395
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 255
  • Shipping Weight 2.0 lbs

Product Details

A deeper and broader hook jaw housing provides a smooth, flat surface that is ideal for occasional use as a hammer.

Technical Specs

  • Features Ideal for Occasional Use as a Hammer
  • Handle Type I-beam
  • Item Raprench(R) Wrench
  • Jaw Type Deep and Broad Hook
  • Overall Length 10"
  • Standards Federal Specification Ggg-n65ie, Type Ii, Class A
  • Handle Material Cast Iron
  • Jaw Material Steel
  • Jaw Capacity 1-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list