Skip Content
RAPID FITSLIP-ON SYNTHTC PALM GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAPID FITSLIP-ON SYNTHTC PALM GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG218XL
  • Mfr. Model # DPG218XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Rapidfit(TM) general purpose glove. Size: Extra-large.

Technical Specs

  • Size XL
  • Application Light Material Handling, Job Site Inspector, Hand Tools
  • Colour Black
  • Cuff Safety
  • Item Mechanics Gloves
  • Closure Type Slip On
  • Lining Unlined
  • Back Material Spandex
  • Thumb Style Wing
  • Palm Construction ToughGrip(TM) Gel Padded
  • Knuckle Padding Material Neoprene
  • Stitching Material ToughThread(TM)
  • Finger Style Full
  • Palm Material Synthetic Suede
  • Sub-Category Abrasion Resistant

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list