RAPID FITSLIP-ON SYNTHTC PALM GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAPID FITSLIP-ON SYNTHTC PALM GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG218L
  • Mfr. Model # DPG218L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Rapidfit(TM) general purpose glove. Size: Large.

Technical Specs

  • Size Large
  • Item Rapidfit(TM) General Purpose Glove
  • Application Light Material Handling, Job Site Inspector, Hand Tools
  • Colour Black
  • Cuff Safety
  • Closure Type Slip On
  • Lining Unlined
  • Palm Material Synthetic Suede
  • Back Material Spandex
  • Palm Construction ToughGrip(TM) Gel Padded
  • Thumb Style Wing
  • Knuckle Padding Material Neoprene
  • Sub-Category Abrasion Resistant
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list