Skip Content
RANGER INSULATED WORK BOOTS SZ 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RANGER INSULATED WORK BOOTS SZ 11

ACTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REIA9013-12110
  • Mfr. Model # A9013-12110
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Product Details

Ranger insulated waterproof boot. Comfort rated -50 degree F/-45 degree C. Double liner construction with waterproof and breathable Sympatex(R) ALLWEATHER membrane and 800 g Thinsulate Ultra(TM) insulation. Breathable, comfortable and quick drying Cosmos(TM) Comfort LUNAR lining. Waterproof nubuck and 900 denier nylon. Removeable multi-layered molded insole. Steel toe protector and midsole plate (CSA 1).

Technical Specs

  • Size 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list