Skip Content
RANGER 225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RANGER 225

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK2857-1
  • Mfr. Model # K2857-1
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 720
  • Shipping Weight 1.0 lbs

Product Details

Auto low oil shutdown. Electric start. Fuel level indicator on both sides. Processes: Stick (SMAW), MIG (GMAW), Flux Cored (FCAW), DC TIG (GTAW), Air Carbon Arc (CACA) cutting and gouging. Note: optional equipment may be required.

Technical Specs

  • Features Totally Enclosed Case,versatile Dc Welding,10,500 Watts Peak Single-phase Ac Generator Power,23 Hp Kohler(R) Gasoline Engine,rugged Reliability
  • Item Engine Driven Welders
  • Phase 1
  • Series Ranger(R) 225
  • Duty Cycle 40%,100%,100%
  • Overall Height 29-9/10"
  • Overall Width 21-1/2"
  • Rated Output 225 A DC Cc/25 V/40%,210 A DC Cc/25 V/100%,200 A DC C V/20 V/100%
  • Output Range 50-225 A DC,15-25 V C V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list