Skip Content
RANGE HOOD,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RANGE HOOD,30 IN

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C498
  • Mfr. Model # 6C498
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Colour Stainless Steel
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Item Economy Lighted Range Hood
  • Type Vertically Vented, 2 Speed
  • Includes Rocker Switches to Operate 2-speed Fan and Light, and 7" Dia Duct Connector
  • Width (In.) 30
  • Air Delivery (CFM) 190
  • Duct Opening 7" Dia.
  • High Speed Sones 6.0
  • Hz 60
  • Horizontal CFM -
  • Horizontal Sones -
  • Vertical Sones 6.0
  • Vertical CFM 190
  • Voltage 120
  • Requires -
  • Amps 2.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list