Skip Content
RANGE HOOD,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RANGE HOOD,30 IN

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YG84
  • Mfr. Model # 4YG84
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Colour Almond
  • Depth (In.) 20
  • Item Lighted Range Hood
  • Height (In.) 7-1/4
  • Includes 2 Position Light Switch to Operate Cook Top Light or Night Light, and Provision for Venting Vertically (3 1/4 x 10" or 7" Round), Horizontally (3 1/4 x 10") or Vent-free
  • Type Convertible 2 Speed
  • Air Delivery (CFM) 220/100
  • Width (In.) 30
  • High Speed Sones 5.0
  • Voltage 120
  • Hz 60
  • Duct Opening 3-1/4 x 10" or 7" Dia.
  • Low Speed Sones 1.5
  • Amps 1.8
  • Requires 4YG81 Filter Kit for Vent-free Operation and (2) 4V100 Halogen Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list