Skip Content
RANGE HOOD,30 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RANGE HOOD,30 IN

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C403
  • Mfr. Model # 4C403
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.65 lbs

Technical Specs

  • Depth (In.) 17-1/2
  • Colour White
  • Height (In.) 6
  • Includes Aluminum Screen with Charcoal Filter, and Rocker Switches to Operate 2-speed Fan and Light
  • Item Economy Lighted Range Hood
  • Type Vent Free, 2 Speed
  • Width (In.) 30
  • Air Delivery (CFM) -
  • Horizontal Sones -
  • Duct Opening -
  • Horizontal CFM -
  • Hz 60
  • Requires -
  • Vertical CFM -
  • Voltage 120
  • Vertical Sones -
  • Amps 2.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list