Skip Content
RAND FISS HG PLUS SQ LN 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAND FISS HG PLUS SQ LN 24X48

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI2911A
  • Mfr. Model # 2911A
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 21.76 lbs

Technical Specs

  • Application Discount/Grocery Stores, Locker Rooms, Utility Rooms, Lavatories/Restrooms
  • Colour White
  • Item Ceiling Tile
  • Features Economical, HumiGuard(R) Plus
  • Length 48"
  • Material Fiberglass
  • Width 24"
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Coverage 128 sq. ft.
  • Series Random Fissured(TM)
  • Thickness 5/8"
  • Standards ASTM E1264
  • Resistant To Sag, Mold/Mildew, Bacteria, Scratches, Impacts, Soil, Class A Fire Retardant
  • Edge Type Square Lay In (15/16")
  • Texture Fine
  • Light Reflectance 0.72
  • Recycled Content 71%
  • Noise Reduction Coefficient 0.55
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list