Skip Content
RAMP YARD PORT HAND CRANK 85X36 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD PORT HAND CRANK 85X36 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR258536
  • Mfr. Model # YR258536
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 7175.0 lbs

Technical Specs

  • Item Portable Steel Yard Ramp
  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Load Capacity 25,000 lbs.
  • Material Steel
  • Overall Length 432"
  • Deck Steel Grating
  • Overall Width 85"
  • End Style Overlapping
  • Net Weight 7,175 lbs.
  • Service Height Range 45" - 62"
  • Side Rail Height 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list