Skip Content
RAMP YARD PORT HAND CRANK 85X30 25K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAMP YARD PORT HAND CRANK 85X30 25K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR258530
  • Mfr. Model # YR258530
  • UNSPSC # 24101803
  • CATALOGUE PAGE # 1974
  • Shipping Weight 6000.0 lbs

Technical Specs

  • Includes Landing Gear, Crank Mechanism, and Safety Lock Chains
  • Item Portable Steel Yard Ramp
  • Material Steel
  • Overall Length 360"
  • Overall Width 85"
  • Load Capacity 25,000 lbs.
  • Net Weight 6,000 lbs.
  • End Style Overlapping
  • Side Rail Height 4"
  • Deck Steel Grating
  • Service Height Range 45" - 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list